Shop All V-Belts
Gates
1080 mm Outside Length, 14 mm Top Width, 6 Ribs
Mfr # 420J6
Zoro # G7830438
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Top Width 14 mm
- Number of Ribs 6
- Groove Angle 42 Degrees
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 14 mm |
Outside Length | 1080 mm |
Details
V-Belt Section | PJ |
Item | Belt |
Number of Ribs | 6 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B63 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (3X703)
- DODGE Pillow Block, 2-Bolt Base, P2B-SCMAH-103 (126112 P2B SCMAH 103)
- CONTINENTAL CONTITECH A47 Wrapped V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (A47)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- GATES Micro-V Belts, 240J3 (240J3)
- GATES Micro-V Belts, 260J20 (260J20)
- GATES Truflex V-Belts, 5L730 (5L730)
- GATES Truflex V-Belts, 4L290 (4L290)
- GATES Truflex V-Belts, 4L440 (4L440)
- GATES Truflex V-Belts, 4L640 (4L640)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3350mm (SPA3350)
- Gates Power Transmission Belts