Shop All V-Belts
Gates
1054 mm Outside Length, 24 mm Top Width, 10 Ribs
Mfr # 410J10
Zoro # G7839258
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Number of Ribs 10
- Top Width 24 mm
- Groove Angle 42 Degrees
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 24 mm |
Outside Length | 1054 mm |
Details
Item | Belt |
V-Belt Section | PJ |
Number of Ribs | 10 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Red (HZR05025-25-G)
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- POWERDRIVE 1" Sheave 4.95" OD (AK51-1)
- GATES FleetRunner Heavy Duty Micro-V Belt, K061195HD (K061195HD)
- GATES 1702 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A65)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- GATES Micro-V Belts, 280J4 (280J4)
- GATES Super Hc Cogged 118In 5/8In V-Belt (5VX1180)
- GATES Micro-V Belts, 220J12 (220J12)
- PIX V-Belt, 5/8 X 190 (5V1900)
- Gates V-Belts