Shop All V-Belts
Gates
1054 mm Outside Length, 14 mm Top Width, 6 Ribs
Mfr # 410J6
Zoro # G7843817
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Number of Ribs 6
- Top Width 14 mm
- Groove Angle 42 Degrees
- Outside Length 1054 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 14 mm |
Outside Length | 1054 mm |
Details
Item | Belt |
V-Belt Section | PJ |
Number of Ribs | 6 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (4152054785)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- LOC-LINE Flare Nozzle, 1 1/4In, PK20 (59867)
- GATES Metric-Power V-Belts, XPZ900 (XPZ900)
- GATES Truflex V-Belts, 5L730 (5L730)
- GATES Truflex V-Belts, 5L580 (5L580)
- GATES Metric-Power V-Belts, XPZ1162 (XPZ1162)
- GATES 1702 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A65)
- GATES Metric-Power V-Belts, XPZ750 (XPZ750)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 32" (BX32)
- Gates Power Transmission Belts