Shop All V-Belts
Gates
1041 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L410K
Zoro # G7886447
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 36 Degrees
- Outside Length 1041 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1041 mm |
Details
V-Belt Section | 5L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 9 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN AC Unit - Set Screw Locking (RCSM16S)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N6-4F)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-53)
- GATES XPA1400 Metric V-Belt, 1400mm Outside Length, 13mm Top Width, 1 Ribs (XPA1400)
- GATES 1930 mm Outside Length, 60 mm Top Width, 4 Ribs (4/A74)
- GATES Truflex V-Belts, 3L340 (3L340)
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- GATES 737 mm Outside Length, 6 mm Top Width, 1 Ribs (2L290)
- GATES Micro-V Belts, 460J6 (460J6)
- SUPCO Molded Cogged V Belt, BX80 (BX80)
- Gates V-Belts