Shop All V-Belts
Gates
1041 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L410K
Zoro # G7846285
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Outside Length 1041 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1041 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- PARKER Flow Control Valve, 3000 psi, #6 SAE (PCM620S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- GATES 940 mm Outside Length, 13 mm Top Width, 1 Ribs (4L370K)
- GATES Hi-Power II Dubl-V Belts, AA78 (AA78)
- GATES XPZ1900 Metric V-Belt, 1900mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1900)
- GATES 3531 mm Outside Length, 93 mm Top Width, 5 Ribs (5/B136)
- GATES Metric-Power V-Belts, XPZ722 (XPZ722)
- GATES Metric-Power V-Belts, XPZ825 (XPZ825)
- DAYTON 5L640 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (5L640)
- Gates Power Transmission Belts