Shop All V-Belt Pulleys
Gates
1 Groove Multi-Duty Sheave 4.95 in OD
Mfr # QD1A4.2/B4.6
Zoro # G8032686
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.95 in
- Number of Grooves 1
- For V-Belt Section A or B
- Bushing Required SDS
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # QD1A4.2/B4.6
- Zoro # G8032686
- UPC # 72053101768
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.95 in |
Pulley Bore Dia. | 1-15/16 in |
Details
Number of Grooves | 1 |
For V-Belt Section | A or B |
Bushing Required | SDS |
Construction | Solid |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Dixie Chopper XW2002-60 (Eng to Trans 1998-02) Zero Turn Mower Replacement Belt, B38LG (B38LG)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T20)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- PIX Belt, SPZ, 10 x 625mm LP (SPZ625)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD59100)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AK8458)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V54 (1B5V54)
- Gates Pulleys & Sheaves