Shop All V-Belt Pulleys
Gates
1 Groove Multi-Duty Sheave 3.95 in OD
Mfr # QD1A3.2/B3.6
Zoro # G8032415
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 in
- Number of Grooves 1
- For V-Belt Section A or B
- Bushing Required SH
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD1A3.2/B3.6
- Zoro # G8032415
- UPC # 72053091298
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 in |
Pulley Bore Dia. | 1-5/8 in |
Details
Number of Grooves | 1 |
For V-Belt Section | A or B |
Bushing Required | SH |
Construction | Solid |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dc Gearmotor, 38.1 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 12V DC Voltage (1LNG6)
- LOC-LINE Hose, Black, 1/2", 5ft., Coil (59859-BLK)
- NORDYNE 01-0097 40/5/440 Round (01-0097)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH59)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- BABBITT Size 4 Cast Iron Adjustable Sprocket Rim Other Pulleys & Sheafe (876900)
- MARTIN QD Bushings R1-2-7/16 (R1-2-7/16)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.65" OD (3V3652)
- Gates Pulleys & Sheaves