Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 9-1/4 in OD
Mfr # AK94 1
Zoro # G7980466
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9-1/4 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L
- Construction Web and Spoke
- Pulley Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AK94 1
- Zoro # G7980466
- UPC # 72053196818
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9-1/4 in |
Pulley Bore Dia. | 1 in |
4L or A Belt Pitch Dia. | 9 in |
3L Belt Pitch Dia. | 8.66 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- SMC Valve, 5Body Port, 2 Pstn, 24VDC, 1/8" Port (SY5120-5LOZ-01T)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel (3ZN96)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJDA032A)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.12" OD (3V4123)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 8 Groove 16.00" OD (5V1608)
- POWERDRIVE 1" Sheave 10.25" OD (AK104-1)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 6 in OD (CA0600X100KW)
- Gates V-Belt Pulleys