Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 7-3/4 in OD
Mfr # BK80.7/8
Zoro # G8019526
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7-3/4 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK80.7/8
- Zoro # G8019526
- UPC # 72053124224
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7-3/4 in |
Pulley Bore Dia. | 7/8 in |
5L or B Belt Pitch Dia. | 7.4 in |
4L or A Belt Pitch Dia. | 7 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- SMC Pneumatic Valve Manifold (NVV5FR2-01T1-061-02T)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.35" OD (501B)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 71.3mm Pitch dia. (W-28S-H)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 25.35 inch OD (2B250SF)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.95 in OD (BK72)
- DODGE 2AK30 X 1/2 Sheave (2AK30X1/2)
- Gates Pulleys & Sheaves