Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 7-3/4 in OD
Mfr # BK80 1.1/4
Zoro # G8014906
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7-3/4 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK80 1.1/4
- Zoro # G8014906
- UPC # 72053124248
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7-3/4 in |
Pulley Bore Dia. | 1-1/4 in |
5L or B Belt Pitch Dia. | 7.4 in |
4L or A Belt Pitch Dia. | 7 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6214Z, 6200 Series Single Row Deep Groove Ball Bearing, 6214Z (6214Z)
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- SKF SKF-N04, Standard Accessories, N04 (N04)
- FAG BEARINGS 6007 2Z, Deep Groove BBear, Single Row 90Mm (6007 2Z)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.25-in. OD (2AK32 X 1 1/8)
- CHICAGO DIE CASTING PULLEY 2-1/4X5/8"" (225A6)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00" OD (CA1200X062KW)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.65" OD (3V3652)
- Gates V-Belt Pulleys