Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 5.45 in OD
Mfr # BK57QT
Zoro # G8011984
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.45 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Bushing Required QT
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK57QT
- Zoro # G8011984
- UPC # 770075429548
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.45 in |
4L or A Belt Pitch Dia. | 4.7 in |
5L or B Belt Pitch Dia. | 5.1 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Bushing Required | QT |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6213, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Open (6213)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 29" (BX29)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB34 (3TB34)
- DODGE 2B8.6-2517 Sheave (118045 2A8.2B8.6 2517)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.2 inch OD (23V220JA)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD (902B)
- Gates V-Belt Pulleys