Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 4.45 in OD
Mfr # BK47QT
Zoro # G8004476
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.45 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Bushing Required QT
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK47QT
- Zoro # G8004476
- UPC # 770075429500
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.45 in |
5L or B Belt Pitch Dia. | 4.1 in |
4L or A Belt Pitch Dia. | 3.7 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Bushing Required | QT |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2445059004GS)
- BRECO Safety Vent Coupler, FPT, Steel, 3/8" (SV4404)
- ARO Valve, Alpha Series, A412PS (A412PS)
- POWERTWIST STANDARD Link V-Belt, 5 ft. Outside Length, 1/2" Top Width, 0 Ribs (0428035)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT V-Belt Sheave, 1.9 lb, Cast Iron (AK46H)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 14.00" OD (3V1402)
- TB WOODS V-belt Sheave, Narrow, 3V19.0 dia. x 3-SF (3V1903)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V68 (3B5V68)
- Gates V-Belt Pulleys