Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 4.45 in OD
Mfr # AK46.7/8
Zoro # G8069199
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.45 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L
- Construction Web and Spoke
- Pulley Bore Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AK46.7/8
- Zoro # G8069199
- UPC # 72053120578
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.45 in |
Pulley Bore Dia. | 7/8 in |
3L Belt Pitch Dia. | 3.86 in |
4L or A Belt Pitch Dia. | 4.2 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5658)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (AK44H)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Die Cast (5150034)
- ZORO SELECT FHP Sheave, BK55 x 5/8 (BK5558)
- Gates V-Belt Pulleys