Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 4.15 in OD
Mfr # 1VP44.3/4
Zoro # G7901278
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.15 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1VP44.3/4
- Zoro # G7901278
- UPC # 72053120349
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.15 in |
Pulley Bore Dia. | 3/4 in |
4L or A Belt Pitch Dia. | 2.8 in to 3.8 in |
3L Belt Pitch Dia. | 2.7 in to 3.5 in |
5L or B Belt Pitch Dia. | 3.1 in to 4.1 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Socket, 3/8" FPT, Brass/Steel (310-4204)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X16X16)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 3/4'' Bore - Steel (235034)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.95 inch OD (4B46SD)
- BROWNING AK Series Type 2 FHP Sheave, 3/8 to 1-1/2 in Split Taper Bore, 4.95 in OD, 2 Grooves (1042795)
- Gates V-Belt Pulleys