Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 4-3/4 in OD
Mfr # 1VP50 1.1/8
Zoro # G7902285
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4-3/4 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1VP50 1.1/8
- Zoro # G7902285
- UPC # 72053121568
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4-3/4 in |
Pulley Bore Dia. | 1-1/8 in |
5L or B Belt Pitch Dia. | 3.7 in to 4.7 in |
3L Belt Pitch Dia. | 3.3 in to 4.1 in |
4L or A Belt Pitch Dia. | 3.4 in to 4.4 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 110XL037 (110XL037)
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- NSK NSK 6208Z C4 X 28, 6200 Series Single Row Deep Groove Ball Bearing (6208Z C4 X 28)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x5/8)
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD (BK57 X 1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.75 in OD (743B)
- Gates V-Belt Pulleys