Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 4-1/4 in OD
Mfr # BK45.1/2
Zoro # G7998849
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4-1/4 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # BK45.1/2
- Zoro # G7998849
- UPC # 72053120189
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4-1/4 in |
Pulley Bore Dia. | 1/2 in |
4L or A Belt Pitch Dia. | 3-1/2 in |
5L or B Belt Pitch Dia. | 3.9 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA Radial Ball Bearing (6002 2ZJEM)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- BESTORQ Replacement for 300680M Noma Amf Dynamark 5188-4000 (Eagle Star 38", 39" and 45" deck) belt, B75K (B75K)
- BETA 1 FILTERS Air Filter replacement filter for 110377E200 / QUINCY (B1AF0002075)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- TRITAN Two Groove Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD (2AK49 X 3/4)
- ZORO SELECT V-Belt Sheave, 18.2 lb, Cast Iron (2C95SF)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5134)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- Gates V-Belt Pulleys