Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 4-1/4 in OD
Mfr # AK44 1
Zoro # G8064186
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4-1/4 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L
- Construction Web and Spoke
- Pulley Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AK44 1
- Zoro # G8064186
- UPC # 72053120288
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4-1/4 in |
Pulley Bore Dia. | 1 in |
3L Belt Pitch Dia. | 3.66 in |
4L or A Belt Pitch Dia. | 4 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5KC39QN3220X)
- WESTWARD Air Inlet (TTRL80414BG)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-02AS)
- PARKER Quick Connect, Plug, 1/4" Body, 1/4" Barb (TL-254-4HB)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.75 inch OD (3B34SH)
- DODGE 2B64-SDS Sheave (455591 2A60B64)
- DODGE 2B74-SK Sheave (455595 2A70B7.4)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 1/2 FHP VP SHEAVE (1VL40 X 1/2 FHP VP SHEAVE)
- Gates V-Belt Pulleys