Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 3.95 in OD
Mfr # BK40.7/8
Zoro # G7996654
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK40.7/8
- Zoro # G7996654
- UPC # 72053119961
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 in |
Pulley Bore Dia. | 7/8 in |
4L or A Belt Pitch Dia. | 3.2 in |
5L or B Belt Pitch Dia. | 3.6 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.55 in OD (2AK2558)
- INGERSOLL-RAND BLACK TRIGGER ASSY FOR 2135 (IRT2135-D93B)
- BREEZE Hose Clamp, GP, SAE 48,316SS, PK10 (66048)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H150 (20H150)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.15 in OD (481B)
- CHICAGO DIE CASTING PULLEY 10X3/4"" (1000A7)
- Gates V-Belt Pulleys