Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 3.95 in OD
Mfr # AK41 1
Zoro # G8051209
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L
- Construction Web and Spoke
- Pulley Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AK41 1
- Zoro # G8051209
- UPC # 72053120004
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 in |
Pulley Bore Dia. | 1 in |
3L Belt Pitch Dia. | 3.36 in |
4L or A Belt Pitch Dia. | 3.7 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56-S)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- DODGE 1Vp & 2Vp Variable Pitch Sheaves, 1VP50 X 5/8 SHEAVE (1VP50 X 5/8 SHEAVE)
- BANDO 2692 mm Outside Length, 22 mm Top Width, 1 Ribs (CX101)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP62X 1 1/8 (2VP62X 1 1/8)
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.75" O.D. (1VL40X5/8)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 5/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- Gates Pulleys & Sheaves