Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 3.15 in OD
Mfr # BK30.5/8
Zoro # G7972066
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.15 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Solid
- Pulley Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK30.5/8
- Zoro # G7972066
- UPC # 72053190892
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.15 in |
Pulley Bore Dia. | 5/8 in |
5L or B Belt Pitch Dia. | 2.8 in |
4L or A Belt Pitch Dia. | 2.4 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F618 UHMW-PE Pillow Block Bearing, Solid Rigid (1F618)
- COXREELS Spring Canister Assembly, Steel (1960)
- INA Banded Ball Thrust Bearing, Bore 1.500 In (AKL.D17)
- CONTINENTAL CONTITECH A42 Wrapped V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (A42)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x7/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 10.60" OD (3V1061)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X037)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK521)
- Gates Pulleys & Sheaves