Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 3-3/4 in OD
Mfr # 1VP40.5/8
Zoro # G7963569
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3-3/4 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, 5L
- Construction Solid
- Pulley Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1VP40.5/8
- Zoro # G7963569
- UPC # 72053119930
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3-3/4 in |
Pulley Bore Dia. | 5/8 in |
3L Belt Pitch Dia. | 2.3 in to 3.1 in |
4L or A Belt Pitch Dia. | 2.4 in to 3.4 in |
5L or B Belt Pitch Dia. | 2.7 in to 2.7 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L, 5L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPMM-322 C2 Carbide Insert (6026-0322)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.35 in OD (903B)
- DODGE 4-3V8.0-2517 Sheave (4/3V810X2517 112045)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/8)
- Gates V-Belt Pulleys