Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 2.95 in OD
Mfr # BK28 1.1/8
Zoro # G7998754
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.95 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Solid
- Pulley Bore Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK28 1.1/8
- Zoro # G7998754
- UPC # 72053199413
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.95 in |
Pulley Bore Dia. | 1-1/8 in |
4L or A Belt Pitch Dia. | 2.2 in |
5L or B Belt Pitch Dia. | 2.6 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK451)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 225 psi (SB75-0A225)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.25" OD (5V9252)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB40 (3TB40)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 21.20" OD (5V2123)
- Gates V-Belt Pulleys