Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 2.87 in OD
Mfr # 1VP30.5/8
Zoro # G7964838
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.87 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, 5L
- Construction Solid
- Pulley Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1VP30.5/8
- Zoro # G7964838
- UPC # 72053197389
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.87 in |
Pulley Bore Dia. | 5/8 in |
3L Belt Pitch Dia. | 1.8 in to 2.7 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L, 5L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2-in. OD (AK20 X 5/8)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (31XG67)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566212, Pressure Line, 10 micron, Outside-In (MF0058760)
- NORGREN Clamp, Wall Mounting Bracket (4314-52)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD8458)
- BROWNING FHP CI H Bore Sheaves, #AK84H (AK84H)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4B5V94 (4B5V94)
- Gates Pulleys & Sheaves