Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 2.7 in OD
Mfr # AK27.1/2
Zoro # G8047009
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.7 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L
- Construction Solid
- Pulley Bore Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AK27.1/2
- Zoro # G8047009
- UPC # 72053196399
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.7 in |
Pulley Bore Dia. | 1/2 in |
3L Belt Pitch Dia. | 2.16 in |
4L or A Belt Pitch Dia. | 2-1/2 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- FESTO Compact Cylinder ADN-25-5-I-P-A (ADN-25-5-I-P-A)
- ARO Valve, Limit, 1/8 In (400-A)
- SMC Speed Exhaust Control Valve, 1/2 Tube, 3/8 (ASV510F-N03-13S)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.95 inch OD (AK71x5/8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.75 in OD (943B)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9458)
- Gates V-Belt Pulleys