Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 2.65 in OD
Mfr # BK25.5/8
Zoro # G7990686
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.65 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Solid
- Pulley Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK25.5/8
- Zoro # G7990686
- UPC # 72053117844
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.65 in |
Pulley Bore Dia. | 5/8 in |
5L or B Belt Pitch Dia. | 2.3 in |
4L or A Belt Pitch Dia. | 1.9 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Crimp Machine, Portable (82C-061L)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- LDI INDUSTRIES Valve, Needle (N401-01)
- EATON Coupling, Fd56 Male Half, 5602-16-16S (5602-16-16S)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- DODGE 4-3V8.0-2517 Sheave (112054 4/3V8.0 2517)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 11.80" OD (25V1180SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 9.25 inch OD (AK94x1)
- Gates V-Belt Pulleys