Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 2.65 in OD
Mfr # BK25 1
Zoro # G7984246
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.65 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Solid
- Pulley Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK25 1
- Zoro # G7984246
- UPC # 72053117912
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.65 in |
Pulley Bore Dia. | 1 in |
5L or B Belt Pitch Dia. | 2.3 in |
4L or A Belt Pitch Dia. | 1.9 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Interlocked, SAE 20, PK10 (43263)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 (6004/C3)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Single Sealed, 6304LB (6304LB)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056SF)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.55 inch OD (3B62SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x7/8)
- POWERDRIVE Sheave, JA Bushing, 3.00" O.D. (13V300JA)
- Gates Pulleys & Sheaves