Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 2.3 in OD
Mfr # AK23.1/2
Zoro # G8038749
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.3 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L
- Construction Solid
- Pulley Bore Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AK23.1/2
- Zoro # G8038749
- UPC # 72053117592
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.3 in |
Pulley Bore Dia. | 1/2 in |
4L or A Belt Pitch Dia. | 2.1 in |
3L Belt Pitch Dia. | 1.76 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- DIXON Boss Ground Joint Female Spud Steel, 1" (GB13)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod (400502)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.65" OD (3V3651)
- CONGRESS 5/8" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X062KW)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.75 inch OD (1B64SDS)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V54 (1B5V54)
- Gates V-Belt Pulleys