Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 1.95 in OD
Mfr # AK19.1/2
Zoro # G8052030
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 1.95 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L
- Construction Solid
- Pulley Bore Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AK19.1/2
- Zoro # G8052030
- UPC # 770075431152
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 1.95 in |
Pulley Bore Dia. | 1/2 in |
4L or A Belt Pitch Dia. | 1.7 in |
3L Belt Pitch Dia. | 1.36 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (4M224)
- SMC Mechanical Valve, 5 Port, Roller Lever, NPT (VZM450-N01-01S)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1400 SK (4 3V 1400 SK)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.00 in OD (5V902)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-3/16)
- BROWNING 7 Groove Cast Iron Bushed Bore Multiple Sheave, 7C86R (7C86R)
- Gates Pulleys & Sheaves