Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 11-3/4 in OD
Mfr # BK120.3/4
Zoro # G8063294
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11-3/4 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK120.3/4
- Zoro # G8063294
- UPC # 72053116168
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11-3/4 in |
Pulley Bore Dia. | 3/4 in |
4L or A Belt Pitch Dia. | 11 in |
5L or B Belt Pitch Dia. | 11.4 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Coiled Air 20 ft., 12" Lead, Red, Low Temp (81-0020-RC)
- DAYTON 5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs (2L410)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 1/2'' Bore - Steel (150012)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x1-1/8)
- DAYTON 1/4" Fixed Bore 1 Groove O-Ring Pulley 0.88 in OD (1X459)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK39X3/4 (2AK39X3/4)
- Gates Pulleys & Sheaves