Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 10-3/4 in OD
Mfr # BK110.3/4
Zoro # G8081729
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10-3/4 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK110.3/4
- Zoro # G8081729
- UPC # 72053115956
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10-3/4 in |
Pulley Bore Dia. | 3/4 in |
5L or B Belt Pitch Dia. | 10.4 in |
4L or A Belt Pitch Dia. | 1 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Exhaust, 1/8 In (EV125)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (VWDM3538)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-20M (125876 F2B-SC-20M)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT Sheave, 7/8 in dia. Bore, Fixed Bore (BK47X7/8)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 6.75 inch OD (5B64SK)
- DODGE 1B64-SDS Sheave (1B64SDS)
- Gates Pulleys & Sheaves