Shop All V-Belt Pulleys
Gates
1 Groove Light Duty Sheave 10-1/4 in OD
Mfr # BK105QT
Zoro # G8084650
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10-1/4 in
- Number of Grooves 1
- For V-Belt Section 4L, 5L
- Bushing Required QT
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BK105QT
- Zoro # G8084650
- UPC # 770075429357
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10-1/4 in |
4L or A Belt Pitch Dia. | 9-1/2 in |
5L or B Belt Pitch Dia. | 9.9 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 4L, 5L |
Bushing Required | QT |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 9 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBE91)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (24PR77)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 442in PL, T118 (442L075)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.40 in OD (5V442)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 5/8)
- CHICAGO DIE CASTING PULLEY 1-3/4X5/8"" (175A6)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (BK40 X 1)
- Gates V-Belt Pulleys