Shop All Gate Door Hardware
Gatehandle
Gate Handle, Matte, 1-1/4" W
Mfr # LL3GH
Zoro # G7942910
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Width 1 1/4 in
- Height 6 13/64 in
- Length 2 39/64 in
- For Door Thickness 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gatehandle
- MFR # LL3GH
- Zoro # G7942910
- UPC # 00736494000294
- Country of Origin Australia
- Category Gate Door Hardware
Dimensions
Width | 1 1/4 in |
Height | 6 13/64 in |
Length | 2 39/64 in |
Overall Height | 6 13/16 in |
Overall Length | 2 5/8 in |
Overall Width | 1 1/4 in |
Details
Item | Gate Handle |
Material | Polymer |
For Door Thickness | 1 13/64 in |
Hardware | Included |
Finish | Matte |
Color | Black |
Number of Mounting Holes | 4 |
Latch Type | Handle Accesory |
Product Type | Gate Handle |
Hardware Included | Yes |
Description
Gate Handle, Product Type Gate Handle, Latch Type Handle Accesory, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter Not Applicable, Material Polymer, Number of Mounting Holes 4, Hardware Included Yes, Color Black, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 1 1/4 in, Overall Height 6 13/16 in, Overall Length 2 5/8 in, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-812-X)
- HOPPY Hopkins SubZero 48 in. Extendable Telescopic Snow Brush, 48PK (2610XB)
- FIMCO Tank, w/ Lid, Drain Plug, White, 30 gal. (5169265)
- SIMPSON 50 ft L Cold Water Hose, 3/8 in Dia, Polyurethane, Brown (41028)
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- PRIME-LINE Lock&Keepr Patiodr Wood (152510)
- NATIONAL HARDWARE Gate Latch White (N262-105)
- LAMP Bar Latch, 37/64 In. W, Silver (SSL-50)
- NATIONAL MFG/SPECTRUM BRANDS HHI 58x8 Zinc Bolt Hook (N130-617)
- APOSITOS Anti-Sage Gate Kit, Black (AP2669268)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch (HEL4BLK)
- Gatehandle Gate Door Hardware