Shop All Composite Toe Boots and Shoes
Gaston Mille
Safety Boots, Master Black, Men's Size 7
Mfr # MONO3-7
Zoro # G209754787
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 7
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gaston Mille
- MFR # MONO3-7
- Zoro # G209754787
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Height | 9 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Footwear Style | Work Boot |
Standards | ASTM |
Insulated | Yes |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Upper Material | Leather |
Slip Resistant | Yes |
Description
Master S3 Hi Ci Hro Src,Size 7, 1 Pair
- •HRO Heat Resistant Outsole to contact heat (300°C during 1mn) high grip performance water resistant upper fuel oil resistant sole cold heat insulated PU nitrile rubber with zip easy on easy off
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 4010 Double Strap Wrist Support, Black, Large, Left (70036)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50008)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- ARIAT Size 10-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- MUCK BOOT CO MUCK Chore Farm 6in Chelsea Bt Size 10 Wide (CCLP-901)
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- WOLVERINE Wellington Boots, Composite, 11EW, PR (W10318)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- SKECHERS Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 13)
- CAROLINA SHOE Size 7-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- Gaston Mille Foot Protection