Shop All Composite Toe Boots and Shoes
Gaston Mille
Safety Boots, Master Black, Men's Size 13
Mfr # MONO3-13
Zoro # G909754544
product price: $208.99
/pr
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 13
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # MONO3-13
- Zoro # G909754544
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Height | 9 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Insulated | Yes |
Footwear Style | Work Boot |
Upper Material | Leather |
Standards | ASTM |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Slip Resistant | Yes |
Description
Master S3 Hi Ci Hro Src, Size 13, PR, 1 Pair
- •HRO Heat Resistant Outsole to contact heat (300°C during 1mn) high grip performance water resistant upper fuel oil resistant sole cold heat insulated PU nitrile rubber with zip easy on easy off
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- CONDOR Containment Berm, 6ft.W, 269gal.Spill Cap. (BD-66-AL-L-C)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-489)
- ACID EATER Battery Acid Neutralizer, 2.5 gal., PK2 (1002-022)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 11W)
- ARIAT Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR (10011976)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- CAROLINA SHOE 6-Inch Work Boot, D, 8 1/2, Brown, PR (CA5556)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.5M)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- GEORGIA BOOT FLXpoint Waterproof Composite Toe Work Boots, 12W (G5644)
- Gaston Mille Composite Toe Boots and Shoes