Shop All Composite Toe Boots and Shoes
Gaston Mille
Safety Boots, Master Black, Men's Size 11
Mfr # MONO3-11
Zoro # G309754564
product price: $208.99
/pr
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 11
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # MONO3-11
- Zoro # G309754564
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 9 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Insulated | Yes |
Footwear Style | Work Boot |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Standards | ASTM |
Upper Material | Leather |
Slip Resistant | Yes |
Description
Master S3 Hi Ci Hro Src,Size 11, 1 Pair
- •HRO Heat Resistant Outsole to contact heat (300°C during 1mn) high grip performance water resistant upper fuel oil resistant sole cold heat insulated PU nitrile rubber with zip easy on easy off
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, M, Black (6T563)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- AVENGER SAFETY FOOTWEAR Size 17 HAMMER CT, MENS PR (A7547-174E)
- WOLVERINE 6-Inch Work Boot, W, 12, Brown, PR (W191077)
- DANNER Hiker Boot, EE, 10, Brown, PR (13860-10EE)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7551-7M)
- CARHARTT Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 11.5W)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Brown (W10383)
- Gaston Mille Composite Toe Boots and Shoes