Shop All Composite Toe Boots and Shoes
Gaston Mille
Safety Boots, Master Black, Men's Size 10
Mfr # MONO3-10
Zoro # G509754760
product price: $208.99
/pr
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 10
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # MONO3-10
- Zoro # G509754760
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 9 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Standards | ASTM |
Footwear Style | Work Boot |
Insulated | Yes |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Slip Resistant | Yes |
Description
Master S3 Hi Ci Hro Src,Size 10, 1 Pair
- •HRO Heat Resistant Outsole to contact heat (300°C during 1mn) high grip performance water resistant upper fuel oil resistant sole cold heat insulated PU nitrile rubber with zip easy on easy off
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03580)
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 100)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- KEEN Size 12 Men's Athletic Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 7W, PR (89628)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- Gaston Mille Composite Toe Boots and Shoes