Shop All Overboots and Overshoes
Gaston Mille
Overshoes, Black, S, Unisex
Mfr # MLPC-S
Zoro # G9313270
product price: $73.15
/pr
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Composite
- Waterproof No
- Footwear Style Overshoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # MLPC-S
- Zoro # G9313270
- UPC # 3660542693459
- Country of Origin France
- Category Overboots and Overshoes
Dimensions
Size | S |
Boot Height | 1 1/2 in |
Footwear Width | W |
Fits Shoe Size | 4 to 6 |
Fits Footwear Size | 4 to 6 |
Description
Overshoes, Foot, Footwear Sole Pattern Slip Resistant, Toe Type Composite, Black, Fits Shoe Size 4 to 6, Style Number MLPC, Boot Height 1 1/2 in, Unisex, Metatarsal Guard No, Size S, Waterproof No, Upper Material Thermoplastic Polyurethane, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 11W, PR (804-4445 11W)
- ATLITE - EMERGENCY Edgelite Housing, Slf-Pwrd Hs1 (HS1)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Includes Fasteners and Butyl Flashing Strips. 10pc Retail Box (1075-S)
- GASTON MILLE Overshoes, Black, L, Unisex (MLPC-L)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- GASTON MILLE Overshoe, Unisex, Black, 6-1/2 to 10, PR (MFPU-M)
- GASTON MILLE Overshoe, Unisex, Black, 10-1/2 to 13, PR (MFPU-L)
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 15 (BOOT-SLUSH-15)
- Gaston Mille Foot Protection