Shop All Overboots and Overshoes
Gaston Mille
Overshoes, Black, L, Unisex
Mfr # MLPC-L
Zoro # G9313340
product price: $73.15
/pr
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Composite
- Waterproof No
- Oil Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # MLPC-L
- Zoro # G9313340
- Country of Origin France
- Category Overboots and Overshoes
Dimensions
Size | L |
Fits Shoe Size | 11 to 13-1/2 |
Boot Height | 1 1/2 in |
Footwear Width | W |
Fits Footwear Size | 11 to 13-1/2 |
Description
Overshoes, Foot, Footwear Sole Pattern Slip Resistant, Toe Type Composite, Black, Fits Shoe Size 11 to 13-1/2, Style Number MLPC, Boot Height 1 1/2 in, Unisex, Metatarsal Guard No, Size L, Waterproof No, Upper Material Thermoplastic Polyurethane, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (9700PFM)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XL, PR (3213XLCHVSP)
- PORTWEST FR Hi-Vis Knitted Hat (FR17)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx14-1/2 In D (IM2750)
- GASTON MILLE Overshoes, Black, S, Unisex (MLPC-S)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- GASTON MILLE Overshoe, Unisex, Black, 10-1/2 to 13, PR (MFPU-L)
- GASTON MILLE Overshoe, Unisex, Black, 6-1/2 to 10, PR (MFPU-M)
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- ONGUARD Overboots, Mens, L, Button, Blk, PVC, PR (8603000)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- Gaston Mille Foot Protection