Shop All Overboots and Overshoes
Gaston Mille
Overshoe, Unisex, Black, 2-1/2 to 5, PR
Mfr # MFPU-S
Zoro # G6616079
product price: $74.49
/pr
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PU Material
- Gender Unisex
- Toe Type Steel
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # MFPU-S
- Zoro # G6616079
- Country of Origin France
- Category Overboots and Overshoes
Dimensions
Size | 2-1/2 to 5 |
Height | 1-31/32" |
Fits Shoe Size | 2-1/2 to 5 |
Boot Height | 2 in |
Footwear Width | M |
Fits Footwear Size | 2-1/2 to 5 |
Description
Overshoe, Foot, Footwear Sole Pattern Lug, Toe Type Steel, Black, Fits Shoe Size 2-1/2 to 5, Style Number MFPUL, Boot Height 2 in, Unisex, Metatarsal Guard No, Size 2-1/2 to 5, Waterproof No, Upper Material Polyurethane, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Orange/Black (BSB3500HY 2XL)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- GASTON MILLE Overshoe, Unisex, Black, 10-1/2 to 13, PR (MFPU-L)
- GASTON MILLE Overshoe, Unisex, Black, 6-1/2 to 10, PR (MFPU-M)
- GASTON MILLE Overshoes, Black, L, Unisex (MLPC-L)
- GASTON MILLE Overshoes, Black, S, Unisex (MLPC-S)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- Gaston Mille Foot Protection