Shop All Overboots and Overshoes
Gaston Mille
Overshoe, Unisex, Black, 10-1/2 to 13, PR
Mfr # MFPU-L
Zoro # G6616051
product price: $74.49
/pr
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PU Material
- Gender Unisex
- Toe Type Steel
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # MFPU-L
- Zoro # G6616051
- Country of Origin France
- Category Overboots and Overshoes
Dimensions
Size | 10-1/2 to 13 |
Height | 1-31/32" |
Fits Shoe Size | 10-1/2 to 13 |
Boot Height | 2 in |
Footwear Width | M |
Fits Footwear Size | 10-1/2 to 13 |
Description
Overshoe, Foot, Footwear Sole Pattern Lug, Toe Type Steel, Black, Fits Shoe Size 10-1/2 to 13, Style Number MFPUL, Boot Height 2 in, Unisex, Metatarsal Guard No, Size 10-1/2 to 13, Waterproof No, Upper Material Polyurethane, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99837 (FD-R-16-99837)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear (KC-MS-XL-FHVG-1CL-Z)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG002E)
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green L 1 pair (1786P-L)
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- GASTON MILLE Overshoe, Unisex, Black, 6-1/2 to 10, PR (MFPU-M)
- GASTON MILLE Overshoes, Black, L, Unisex (MLPC-L)
- GASTON MILLE Overshoes, Black, S, Unisex (MLPC-S)
- GASTON MILLE Overshoes, Black, M, Unisex (MLPC-M)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- Gaston Mille Overboots and Overshoes