Shop All Composite Toe Boots and Shoes
Gaston Mille
Hot Storm Electrician Work Boot, Black/Orange, Men's Size 11
Mfr # PHST3-11
Zoro # G509754517
product price: $201.99
/pr
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Footwear Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # PHST3-11
- Zoro # G509754517
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 6 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Upper Material | Leather |
Insulated | Yes |
Footwear Style | Electric Hazard Boot |
Standards | ASTM F2413-18 M I/C/EH/PR |
Slip Resistant | Yes |
Description
Hot Storm Sbp An Wru E Fo Src,Size 11, 1 Pair
- • Insulating sole against electrical risks
- •ASTM F2418
- •Water Penetration & Absorption Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Black, 30PK (OF-VS1AF-06)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, L (61060503L)
- BRADY Number Tag, Brass, Series FP 276-300, PK25 (23678)
- MAGNA VISUAL Die Cut Letter Magnet, White, 1-1/2", PK108 (DCA-151)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13W)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7110-9.5W)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311585647)
- SATA Safety Shoes, US 12.5, PR (STFF0401-12H)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- Gaston Mille Composite Toe Boots and Shoes