Shop All Composite Toe Boots and Shoes
Gaston Mille
Hot Pepper Leather Work Boot, Black, Men's Size 9
Mfr # PHNO3-9
Zoro # G009754789
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 9
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # PHNO3-9
- Zoro # G009754789
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Height | 6 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | No |
Oil Resisting Sole | Yes |
Upper Material | Leather |
Footwear Closure Type | Lace Up |
Standards | ASTM |
Insulated | Yes |
Footwear Style | Work Boot |
Slip Resistant | Yes |
Description
Hot Pepper S3 An Hi Ci Src,Size 9, 1 Pair
- •High grip performance and water resistant upper and fuel and oil resistant and puncture resistant metal free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- BRADY Group Lockout Box, 13 Locks Max, Red (51171)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SBB5020DT)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- CARHARTT Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- CAROLINA SHOE Work Boots, Mens, 8.5, EEE, 8inH, Brown, PR (CA7921)
- TIMBERLAND PRO Athletic Shoe, M, 12, Black, PR (TB1A2123001)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- Gaston Mille Composite Toe Boots and Shoes