Shop All Composite Toe Boots and Shoes
Gaston Mille
Hot Pepper Leather Work Boot, Black, Men's Size 7
Mfr # PHNO3-7
Zoro # G609754806
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 7
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # PHNO3-7
- Zoro # G609754806
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Height | 6 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | No |
Upper Material | Leather |
Standards | ASTM |
Insulated | Yes |
Footwear Style | Work Boot |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Slip Resistant | Yes |
Description
Hot Pepper S3 An Hi Ci Src,Size 7, 1 Pair
- •High grip performance and water resistant upper and fuel and oil resistant and puncture resistant metal free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Acid Neutralizer, Aerosol, 4 oz (4301-06)
- AZAR DISPLAYS 11"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162715)
- PETZL Progression Lanyard (L044BA00)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- WOLVERINE Size 11 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- TIMBERLAND PRO Athletic Shoe, 7 1/2, Brown, PR (TB0A219B214)
- REEBOK Work Boots, 11-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00597 W 090)
- WOLVERINE Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- BAFFIN Pac Boots, Composite Toe, 17In, 15, PR (POLAMP02)
- Gaston Mille Composite Toe Boots and Shoes