Shop All Composite Toe Boots and Shoes
Gaston Mille
Hot Pepper Leather Work Boot, Black, Men's Size 12
Mfr # PHNO3-12
Zoro # G009754734
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 12
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # PHNO3-12
- Zoro # G009754734
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 6 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | No |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Footwear Style | Work Boot |
Standards | ASTM |
Insulated | Yes |
Upper Material | Leather |
Slip Resistant | Yes |
Description
Hot Pepper S3 An Hi Ci Src,Size 12, 1 Pair
- •High grip performance and water resistant upper and fuel and oil resistant and puncture resistant metal free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hairnet Dispenser, Arcylic, White (PD240E)
- DEWALT Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-6D)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V13)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- CAROLINA SHOE Loafer Shoe, M, 14, Brown, PR (CA5595)
- AVENGER SAFETY FOOTWEAR Size 7 RIPSAW ROMEO AT, MENS PR (A7340-7M)
- REEBOK Size 10 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-W-10.0)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- JUSTIN ORIGINAL WORKBOOTS Size 10EE Men's Western Boot Composite Work Boot, Black (SE4818)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- ARIAT Size 13 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Gaston Mille Foot Protection