Shop All Composite Toe Boots and Shoes
Gaston Mille
Hot Pepper Leather Work Boot, Black, Men's Size 11
Mfr # PHNO3-11
Zoro # G909754742
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 11
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # PHNO3-11
- Zoro # G909754742
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 6 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | No |
Standards | ASTM |
Footwear Closure Type | Lace Up |
Insulated | Yes |
Oil Resisting Sole | Yes |
Footwear Style | Work Boot |
Upper Material | Leather |
Slip Resistant | Yes |
Description
Hot Pepper S3 An Hi Ci Src,Size 11, 1 Pair
- •High grip performance and water resistant upper and fuel and oil resistant and puncture resistant metal free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (FT300L)
- PORTWEST Economy Mesh Break-Away Vest, L (US384)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKC5KV-04-L)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475N64 (475N64)
- THOROGOOD SHOES Athletic Shoe, M, 16, Black, PR (809-6110 M 16)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W191077)
- CAROLINA SHOE Wrk Boots, Mens, 12, EEE, Thinsulate, 8inH, PR (CA7521)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5W)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- REEBOK Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Gaston Mille Foot Protection