Shop All Composite Toe Boots and Shoes
Gaston Mille
Hot Pepper Leather Work Boot, Black, Men's Size 10
Mfr # PHNO3-10
Zoro # G709754751
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Black
- Size 10
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gaston Mille
- MFR # PHNO3-10
- Zoro # G709754751
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 6 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Black |
Waterproof | No |
Standards | ASTM |
Oil Resisting Sole | Yes |
Footwear Closure Type | Lace Up |
Footwear Style | Work Boot |
Upper Material | Leather |
Insulated | Yes |
Slip Resistant | Yes |
Description
Hot Pepper S3 An Hi Ci Src,Size 10, 1 Pair
- •High grip performance and water resistant upper and fuel and oil resistant and puncture resistant metal free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Small (6.5-8) (35121.SM)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (34-8753)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, 5XL (TR88066)
- MCR SAFETY Sleeve w/Thumb Slot, 18", 10 Gauge, Vend (VP9318D10T)
- TIMBERLAND PRO Mens Disruptor AlloyToe Work Boot (TB0A1GVF001)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 9.5M)
- ARIAT Size 12 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- REEBOK Work Boots, 9 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- ARIAT Size 10 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB4450)
- Gaston Mille Foot Protection