Shop All Composite Toe Boots and Shoes
Gaston Mille
Hot Cumin Work Boot, Water Resistant, Brown/Black, Men's Size 6
Mfr # PHMO3-6
Zoro # G109754405
product price: $194.99
/pr
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Brown/Black
- Size 6
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # PHMO3-6
- Zoro # G109754405
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | W |
Height | 6 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Brown/Black |
Waterproof | Yes |
Footwear Closure Type | Lace Up |
Footwear Style | Work Boot |
Upper Material | Leather |
Oil Resisting Sole | Yes |
Standards | ASTM |
Insulated | Yes |
Slip Resistant | Yes |
Description
Hot Cumin Milledry S3,Size 6, 1 Pair
- •Water resistant and water resistant upper
- •High performance slip
- •Cold/Heat Insulated
- •Fuel oil resistant sole
- •PU outsole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- CARHARTT Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 11.5W)
- CARHARTT Athletic Shoe, M, 11 1/2, Black, PR (CMD3461 11.5M)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- Gaston Mille Foot Protection