Shop All Composite Toe Boots and Shoes
Gaston Mille
Hot Cumin Work Boot, Water Resistant, Brown/Black, Men's Size 12
Mfr # PHMO3-12
Zoro # G409754341
product price: $194.99
/pr
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Fiberglass
- Gender Men's
- Color Brown/Black
- Size 12
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # PHMO3-12
- Zoro # G409754341
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 6 in |
Details
Item | Safety Shoe |
Toe Type | Fiberglass |
Gender | Men's |
Color | Brown/Black |
Waterproof | Yes |
Footwear Closure Type | Lace Up |
Upper Material | Leather |
Oil Resisting Sole | Yes |
Footwear Style | Work Boot |
Standards | ASTM |
Insulated | Yes |
Slip Resistant | Yes |
Description
Hot Cumin Milledry S3,Size 12, 1 Pair
- •Water resistant and water resistant upper
- •High performance slip
- •Cold/Heat Insulated
- •Fuel oil resistant sole
- •PU outsole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Medium (MG403/M)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Brown, PR (TB0A5P1A214)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (72301 10 D)
- BAFFIN Pac Boots, Composite Toe, 17In, 15, PR (POLAMP02)
- KEEN Size 13 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- THOROGOOD SHOES Size 9 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 9)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 105)
- Gaston Mille Composite Toe Boots and Shoes