Shop All Composite Toe Boots and Shoes
Gaston Mille
Ceres S3 Men's Safety Shoe, Oil-Resistant, Blue, Size 13
Mfr # CEHE3-13
Zoro # G409754754
product price: $193.99
/pr
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men's
- Color Blue
- Footwear Style Athletic Shoe
- Standards ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gaston Mille
- MFR # CEHE3-13
- Zoro # G409754754
- Country of Origin France
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Details
Item | Safety Shoe |
Toe Type | Aluminum |
Gender | Men's |
Color | Blue |
Footwear Style | Athletic Shoe |
Standards | ASTM |
Upper Material | Texile |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Slip Resistant | Yes |
Description
Ceres S3 Sra Esd,Size 13, 1 Pair
- •Water upper resistant ESD
- •Large fit, high grip performance
- •Fuel oil resistant
- •Cold/Heat Isulated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT WOMEN WORK GLOVE SM DS (4113S)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- AVENGER SAFETY FOOTWEAR Size 9.5 RIPSAW AT, MENS PR (A7336-9.5W)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE SOFT TOE PR, MENS PR (A7607-10.5M)
- AVENGER SAFETY FOOTWEAR Size 10.5 BREAKER CT, MENS PR (A7282-10.5M)
- REEBOK Work Boots, Composite, Men, 10, W, 6inH, PR (RB1007)
- TIMBERLAND PRO Mens PRO(R) Hyperion 6" Waterproofof (TB090646214)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 8 EYE AT, MENS PR (A303-9M)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9W)
- Gaston Mille Composite Toe Boots and Shoes