Shop All Detector Tubes and Badges
Gastec
Water Vapor Airtec Tube, PK10
Mfr # 6AG
Zoro # G0492235
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Water Vapor
- Measuring Range 150-3000 mg/m3
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 6AG
- Zoro # G0492235
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Water Vapor |
Measuring Range | 150-3000 mg/m3 |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Glass |
Measurement Range | 150 to 3,000 mg/m3 |
Sampling Time | 1 min (150 to 3,000 mg/m3) |
Chemical Formula | H2O |
Sampling Volume | 300 mL |
Color Change | Green to Purple |
Operating Pressure | Ambient |
Gas Detected | Water Vapor |
Break-Off Tip | Yes |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Application | Industrial Safety and Health |
Description
Detector Tube, Measurement Range 150 to 3,000 mg/m3, Gas Detected Water Vapor, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Green to Purple, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (150 to 3,000 mg/m3), Sampling Volume 300 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-3X)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-854-WT)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- GASTEC Tube, Oxygen, 3-24, PK10 (31B)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- Gastec Gas Detection